Oxide Magnetite 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK

  • Mfr # ZOR-PT-0327

  • Zoro # G104414557


product price:  $57.39
/pk 7, $8.20/ea

Key Features

Length
24
Width
12
Thickness
2.75
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0327
Zoro #
G104414557
UPC #
-
Country of Origin
Spain

Dimensions

Length
24
Width
12
Thickness
2.75
Size
12x24
Height
2.75

Details

Material
Porcelain
Color
MAGNETITE
Tile Use
Floor&Wall
Finish
Matte
Weight
52.71
Coverage Area
14 Sq. ft

Description

Bring a bold new look to your home or business with MSI’Oxide Magnetite 12 in. x 24 in. matte finish porcelain floor and wall tile. the oxidized, matte metallic look and warm colors infuse any area with a distinctive style. durable and frostesistant, this large-format porcelain tile is suitable for residential or medium-duty commercial projects. use it for flooring, backsplashes, countertops or accent walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.