Pietra Calacatta 3 In. X 18 In. Bull Nose Tile Trim In High Gloss, 25PK

  • Mfr # ZOR-PT-TR-0142

  • Zoro # G804414376


product price:  $270.99
/pk 25, $10.84/ea
Free Shipping & Returns

Key Features

Length
24.375
Width
12.875
Thickness
3.625
Size
12.875x24.375
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0142
Zoro #
G804414376
UPC #
-
Country of Origin
United States

Dimensions

Length
24.375
Width
12.875
Thickness
3.625
Size
12.875x24.375
Height
3.625

Details

Material
Porcelain
Color
CALACATTA
Tile Use
Wall
Finish
Polished
Weight
35
Coverage Area
25 Sq. ft

Description

Calacatta Porcelain tile is a sweeping white and cream porcelain with darker elegant veins of gray and browns. it is recommended for interior applications and is available in a wide variety of tile sizes for ultimate coordination for flooring, countertops, and backsplashes in kitchens, bathrooms, and foyers. these gorgeous tiles can be used to create breathtaking backsplashes, accents walls, entryways, flooring, and more in residential and commercial spaces. savoy azula offers the desired look of marble with the durability, low maintenance, and affordability of porcelain. the tiles are available with matte and polished finishes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.