
Pietra Carrara SAMPLE Porcelain Field Tile In White
Mfr # ZOR-PT-0577-SAM
Zoro # G905838750
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0577-SAM
Zoro #
G905838750
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
CARRARA
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Carrara porcelain tiles from the Pietra collection feature the same dramatic gray veins of natural marble, in an easy care porcelain tile that never need sealing. Available as large format x tiles in both polished and matte finishes, these tiles are suitable for a variety of projects including countertops, floors, and accent walls.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.