
Pietra Pearl SAMPLE Porcelain Field Tile In Gray
Mfr # ZOR-PT-0575-SAM
Zoro # G605838159
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0575-SAM
Zoro #
G605838159
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
GRIGIO
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Incorporate a touch of style into your space with the MSI’s Onyx Grigio Porcelain Floor and Wall Tile. The tile combines a glazed top with a medium sheen and trendy gray tones in a luxurious stone appearance to create the perfect ambience for a variety of decor schemes. This rectified edged tile is constructed from durable porcelain material with a Polished finish and features an impervious water absorption rating that makes it suitable for installation on walls, floors and countertops. Use matching trim tile or a combination of field tile to achieve the design that best suits your space and preferences.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.