Astoria Lucio 3 in. x 18 in. Polished Porcelain Bullnose Tile Trim, 25PK

  • Mfr # AKNPTASTLUCI3X18P-BN

  • Zoro # G304414814


product price:  $270.99
/pk 25, $10.84/ea
Free Shipping & Returns

Key Features

Length
19.25
Width
11.375
Thickness
4.625
Size
11.375x19.25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTASTLUCI3X18P-BN
Zoro #
G304414814
UPC #
-
Country of Origin
United States

Dimensions

Length
19.25
Width
11.375
Thickness
4.625
Size
11.375x19.25
Height
4.625

Details

Material
Porcelain
Color
Lucio
Tile Use
Wall
Finish
Polished
Weight
35
Coverage Area
25 Sq. ft
Collection
Astoria

Description

Astoria Lucio Porcelain Bullnose Trim completes tile installations with refined finishing detail, offering 3" x 18" polished porcelain trim featuring marble-inspired design for professional transitions. The creamy white and soft ivory hues with delicate gray veining create a sophisticated, luxurious aesthetic that emulates natural marble. The polished finish delivers a high-gloss, reflective surface that enhances light and creates an elegant appearance. This trim piece works beautifully where it provides clean, finished transitions for walls, floors, edges, and corners, achieving a seamless, professional appearance throughout any installation. Whether finishing backsplashes, walls, shower surrounds, or countertops, this porcelain trim performs with lasting strength and sophisticated elegance. Crafted for lasting performance in residential installations; refer to specifications for commercial applications. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition with frost-resistant qualities ensures consistent performance in moisture-prone areas and freeze-thaw conditions in both interior and exterior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3 in. W x 18 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Creamy white and ivory hues with delicate gray veining create sophisticated, polished appeal
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Creates clean, seamless transitions that elevate the entire installation with refined detail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.