Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pietra Venata Gray SAMPLE Polished Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0351-SAM

  • Zoro # G905838071


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0351-SAM
Zoro #
G905838071
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
GRAY
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s Pietra Trevi Gray polished porcelain floor and wall tile is a vein-cut travertine-look tile featuring gorgeous grays and whites for contemporary style. this large format porcelain tile has a polished finish for added elegance and it's impressively durable and low-maintenance. classic yet on-trend, pietra trevi gray is a top choice among homeowners and builders who appreciate it's design versatility. use it as flooring, backsplash, shower surround, or for accent walls in residential or commercial settings to create a signature look that endures the ages. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.