
Pietra Venata Noce SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0495-SAM
Zoro # G205837774
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0495-SAM
Zoro #
G205837774
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
NOCE
Finish
Polished
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Noce porcelain tile from our veneto collection brings the look of natural vein cut travertine, in an easy care porcelain tile. warms beiges, hints of cream, and touches of gray bring an earthy comfort to this gorgeous modern tile. these tiles are recommended for both commercial and residential properties for projects like countertops, floors, accent walls, backsplashes, and showers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.