Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Positano Interlocking SAMPLE Multi-Surface Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0310-SAM

  • Zoro # G105837430


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Glass
Color
Positano Interlocking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0310-SAM
Zoro #
G105837430
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Glass
Color
Positano Interlocking
Finish
Mixed
Weight
2.9
Application
Walls
Package qty
1 Sample

Description

Brighten your decor with the MSI Positano Interlocking multi mesh-mounted mosaic tile. designed for wall use, this tile is made of a mixture of glass and stone and features an unglazed textured finish. this impervious tile has water absorption of less than and is frost resistant to suit your needs. this beautiful tile has a p.e.i. rating of 0 and a multicolored mosaic design with a slight variation in tone to help add style to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.