Praia Carrara 24in. X 48in. Polished Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0849

  • Zoro # G416035815


original price:  $71.49 , new price: $39.45 , 44 percent off
new price:  $39.45
/pk 2, $19.73/ea

Key Features

Width
24 in
Shape
Rectangle
Thickness
0.32 in
Material
Porcelain
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0849
Zoro #
G416035815
UPC #
-
Country of Origin
Türkiye

Dimensions

Width
24 in
Thickness
0.32 in
Length
48 in

Details

Shape
Rectangle
Color
White-Cool
Material
Porcelain
Finish
Polished

Description

Praia Carrara is an exquisite porcelain tile which echoes the look of fine white marble, complete with soft gray veins. this matte finish collection is the essence of versatile. Use it on floors, walls, shower surrounds, countertops and other spaces where easy-care elegance is welcomed. Complete your project with coordinating 3x24 bullnose tile for a professional finish.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a high sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.