
Praia Carrara 3in X 24in Matte Glazed Porcelain Wall Tile, PK12
Mfr # ZOR-PT-TR-0224
Zoro # G816250603
original price:Â $143.99 , new price: $72.15 , 49 percent off
new price:Â $72.15
/pk 12, $6.01/eaKey Features
Application
Floor & Wall
Length
24 in
Width
3 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-TR-0224
Zoro #
G816250603
UPC #
-
Country of Origin
Turkey
Dimensions
Length
24 in
Width
3 in
Details
Application
Floor & Wall
Finish
Matte
Material
Porcelain
Color
Praia Carrara
Description
MSIs Praia Carrara 3 in. x 24 in. Matte finishing Bullnose Tile is an exquisite Porcelain tile that echoes the look of fe white marble, complete with soft gray veins Part of the Praia Collection, this bullnose tile pairs perfectly with coordinating Praia Carrara floor and wall tiles for a designer look and maximum impact Use it to put the finishing touch on a variety of design projects both residential and commercial settings the kitchen, bathin, living room or commercial space, this bullnose tile sets your space apart from the rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.