Praia Carrara SAMPLE Glazed Porcelain Mesh Mounted Mosaic Tile

  • Mfr # ZOR-PT-0603-SAM

  • Zoro # G105838352


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Glazed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0603-SAM
Zoro #
G105838352
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Praia Carrara
Finish
Glazed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI’s Praia Carrara Matte finishing mesh mounted mosaic Floor and Wall Tile is an exquisite Porcelain tile that echoes the look of fe white marble, complete with soft gray veins luxury style and convenient mesh backed format, this tile is impressively versatile Use it residential or commercial settings, on floors, walls, or countertops— the kitchen, bathin, living room or other space where easy-care elegance is welcomed A modern take on a classic marble, this tile works with nearly any design scheme and color palette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.