Praia Crema 24 In. X 24 In. Porcelain Paver Tile, 2PK

  • Mfr # ZOR-LSC-0049

  • Zoro # G204411715


product price:  $89.75
/pk 2, $44.88/ea
Free Shipping & Returns

Key Features

Coverage Area
8 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0049
Zoro #
G204411715
UPC #
-
Country of Origin
Türkiye

Details

Color
PRAIA CREMA
Coverage Area
8 Sq. ft

Description

MSI’s Praia Crema 24 in. x 24 in. x 0.79 in. Porcelain Paver couples beige, cream, and white tones with delicate striations to replicate the look of gorgeous, natural stone. Able to withstand freeze thaw cycles, it’s suitable for most residential and light commercial outdoor flooring applications. Additionally, it’s slip resistant and its color and design won’t fade overtime. Easy to install, stain resistant, and low-maintenance, this matte finished porcelain paver is a top choice for those who want designer style without sacrificing practicality. Sand set it or place it directly on grass for a casual look, or install with mortar over a concrete bed to achieve a more formal feel. Recommended for both interior and exterior projects, including entryways, paths, driveways, pool areas, and patios, this neutral porcelain paver complements a wide variety of color schemes and decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.