Zoro Homepage

Praia Grey Sample Polished Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0844-SAM

  • Zoro # G316035748


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Material
Porcelain
Finish
Polished
Color
Gray-Light
Length
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0844-SAM
Zoro #
G316035748
UPC #
-
Country of Origin
Turkey

Dimensions

Length
4 in
Width
4 in
Thickness
0.35 in

Details

Material
Porcelain
Finish
Polished
Color
Gray-Light
Shape
Rectangle

Description

Praia Grey Porcelain Tile is a beautifully neutral tile with a delicate linear pattern and blend of soft gray and white hues. Available in a variety of sizes, this porcelain tile collection is the essence of versatile. Coordinate within the collection or venture our to complete your design with other tiles or slabs in our inventory. Porcelain tile is an excellent material for active homes and light commercial spaces as porcelain is naturally durable, easy-to-clean, and low maintenance.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a high sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.