
Prescott Cranton 7.126" X 48.032" Rigid Core Luxury Vinyl Plank Flooring, 8PK
Mfr # ZOR-LVR-0155
Zoro # G504415505
original price: $68.89 , new price: $44.65 , 35 percent off
new price: $44.65
/pk 8, $5.58/eaKey Features
Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Material
Lvt
Finish
Low Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LVR-0155
Zoro #
G504415505
UPC #
-
Country of Origin
China
Dimensions
Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Width
7.13 in
Details
Color
Cranton
Material
Lvt
Finish
Low Gloss
Coverage Area
19.02 Sq. ft
Weight
43.784
Application
On Grade (Ground Level)
Collection
Prescott
Description
MSI’s Prescott Cranton 7 in. x 48 in. modern matte beige wood look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.