Shop ACKLAND

Parkland Refined Oak 7 in. x 48 in. 6.5mm 20mil Waterproof Rigid Core LVP Flooring, 400PK

  • Mfr # AKVRCREOA7X48-6520-PL

  • Zoro # G704414551


original price:  $3,349.99 , new price: $2,679.99 , 20 percent off
new price:  $2,679.99
/pk 400, $6.70/ea
Additional $885.00 delivery surcharge applies per item.
See details

Key Features

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCREOA7X48-6520-PL
Zoro #
G704414551
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Width
7.13 in

Details

Color
Refined Oak
Material
Lvt
Finish
Low Gloss
Coverage Area
950.8 Sq. ft
Weight
2189.2
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Refined Oak Luxury Vinyl Plank Flooring brings elegant cashew brown tones to contemporary and traditional interiors with naturally varied light tones and authentic wood aesthetics. These 7x48 planks showcase a soft neutral base with hints of walnut and mid-toned toffee browns complemented by wood-look grains and subtle knot holes, creating visual interest and warmth in residential and commercial settings. The refined appearance complements a wide range of interior design styles and color palettes while maintaining visual appeal and character. Built with a 6.5mm rigid core and pre-attached engineered acoustic pad, this flooring delivers both stability and underfoot comfort while naturally reducing sound transmission throughout the space. A 20mil wear layer provides enhanced protection against everyday wear, scratches, and stains, making this flooring well suited for both residential and commercial environments where durability and performance matter. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other wet-prone areas, while the rigid core permits installation on any grade level without subfloor preparation concerns. Installation requires no acclimation period, allowing you to move from purchase to finished floors using the straightforward locking system without adhesives or specialized tools. Radiant heating compatibility provides flexibility for homeowners seeking enhanced comfort during cold months while maintaining the beautiful wood-look aesthetic. Environmental certifications including GREENGUARD Gold, FloorScore, and LEED recognition demonstrate responsible manufacturing standards and commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding enable seamless transitions and professional-quality installation throughout your project.


  • Plank Size: 7 in. W x 48 in. L x 6.5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Elegant cashew brown tones with light knots and grains for authentic wood-look aesthetics
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products