1-1/2inx1in INDUSTRIAL 316 Stainless Steel Hex Bushing

  • Mfr # A324002416

  • Zoro # G015327823


product price: $23.15
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in x 1 in
Specific Fitting Shape
Hex Bushings
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A324002416
Zoro #
G015327823
UPC #
840013114741
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in x 1 in

Details

Specific Fitting Shape
Hex Bushings
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Hex Bushing
Thread Type
NPT

Description

The MSI PRODUCTS - A324002416 is a stainless steel hex bushing designed for use as a threaded pipe reducer. It features a hexagonal outer profile for wrench tightening, facilitates installation and removal with a wrench. The fitting connects larger and smaller diameter pipes with MNPT (Male National Pipe Thread) and FNPT (Female National Pipe Thread) connections, respectively, and is rated for a pressure class of 150. Constructed from stainless steel, it offers corrosion resistance and durability, intended for use in high-pressure and sanitary piping systems. This fitting accommodates pipe sizes of 1-1/2 inches and 1 inch, making it compatible with standard piping systems.

Key Features:

  • Material: Stainless Steel, Class 150 rating for pressure resistance
  • Shape: Hex Bushing with a hexagonal profile for wrench tightening
  • Connection Type: MNPT (Male) x FNPT (Female)
  • Thread Type: NPT
  • Pipe Sizes: 1-1/2" x 1" nominal diameters
  • Fitting Shape: Hex Bushings for reducing connections
  • Application: Intended for high-pressure and sanitary piping systems with corrosion resistance requirements

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.