1-1/2inx4in INDUSTRIAL Schedule 80 316 Stainless Steel Seamless Nipple

  • Mfr # A39700244.0

  • Zoro # G415323944


product price:  $42.15
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A39700244.0
Zoro #
G415323944
UPC #
840013138426
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A39700244.0 is a stainless steel nipple fitting with a Schedule 80 wall thickness, for joining two female-threaded components in piping systems. It features male NPT threads on both ends, and is compatible with MNPT connections; the stainless steel construction provides corrosion resistance and durability in industrial and commercial environments.

Key Features:

  • Material: Stainless Steel
  • Shape: Nipples TBE
  • Connection Type: MNPT (male National Pipe Tapered threads on both ends)
  • Pipe Size: 1-1/2 inches
  • Fitting Schedule/Class: Schedule 80
  • Thread Type: NPT (National Pipe Tapered threads)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.