1-1/4in INDUSTRIAL 3000lb Forged Steel 90 Street Elbow
- Mfr # A2410620
- Zoro # G015327748
Key Features
Specifications
Product Information
- MFR #
- A2410620
- Zoro #
- G015327748
- UPC #
- 840013170983
- Country of Origin
- Multiple
Dimensions
- Pipe Size
- 1-1/4 in
Details
- Specific Fitting Shape
- 90 Degree Street Elbow
- Pipe Fitting Connection Type
- FNPT x MNPT
- Pipe Thread Type
- NPT
- Fitting Schedule/Class
- Class 3000
- Material - Pipe
- Steel
- Basic Fitting Shape
- 90 Degree Street Elbow
- Pipe Fitting Material
- Carbon Steel
Description
INDUSTRIAL 3000lb Threaded Forged Steel 90 Street ElbowOur INDUSTRIAL 3000lb Threaded Forged Steel 90 Street Elbows are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These 90 street elbows feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our threaded forged steel fittings conform to ASME B16.11 dimensions and ASME B1.20.1 threading standards.Material Compliance: Manufactured from ASTM A105 material, ensuring high strength and durability.ISO Certified: Produced in an ISO9000:2000 certified facility, ensuring adherence to stringent quality standards.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL 3000lb Threaded Forged Steel 90 Street Elbows are crafted from high-quality forged steel for exceptional durability and performance. These fittings are designed to change the direction of piping systems at a 90-degree angle while connecting a male-threaded end to a female-threaded end, providing a secure and reliable connection. The robust design ensures a secure connection, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these threaded 90 street elbows provide the reliability and performance you need.Applications:These threaded forged steel 90 street elbows are widely used in various industrial applications, including Chemical Processing, Oil & Gas Pipelines, Power Plants, Water Treatment Facilities, and Industrial Manufacturing.Invest in our INDUSTRIAL 3000lb Threaded Forged Steel 90 Street Elbows to experience the
- Full lot code traceability
- Easy online MTR (Material Test Reports) access
- Fully Published product specifications
- Industrial fitting pattern & proprietary cleaning process
- Meets / Exceeds all ASME & ANSI Specifications
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.