1/2in INDUSTRIAL Standard Weight Steel 45Buttweld Elbow

  • Mfr # A2510408

  • Zoro # G115321714


product price:  $11.29
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Pipe Size
1/2 in
Pipe Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 40
Basic Fitting Shape
45 Degree Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2510408
Zoro #
G115321714
UPC #
840013143406
Country of Origin
Multiple

Dimensions

Pipe Size
1/2 in
Outside Dia. (In.)
0.84 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 40
Basic Fitting Shape
45 Degree Elbow
Material - Pipe
Steel

Description

Standard Weight Steel Butt-Weld Fittings - 45° Elbows < 8inOur Standard Weight Steel Butt-Weld Fittings, specifically the 45° Elbows under 8 inches, are expertly designed to meet the rigorous demands of industrial applications. These fittings combine durability, precision, and reliability, ensuring optimal performance in even the most challenging environments.Key Features:Heavy Pattern for Industrial Use: These 45° elbows feature a heavy pattern design, making them ideal for industrial markets. The robust construction ensures they can withstand high-pressure environments, making them suitable for a wide range of applications.LOT Code Traceability: Each fitting includes full LOT code traceability, essential for quality assurance and allowing you to track each product throughout its manufacturing process.Material Test Reports MTRs Available: We provide Material Test Reports for all our products to ensure complete transparency and compliance. These reports offer detailed insights into the material properties and quality of the fittings.Same Next-Day Shipping: We prioritize timely delivery by offering same next-day shipping, ensuring your operations continue without delay.Precision Engineering: Manufactured to the highest standards, our fittings guarantee a perfect fit and superior performance in all installations.Versatile Applications: Suitable for various industrial sectors, including petrochemical, oil and gas, power generation, and more.Compliance with Standards: Dimensions conform to ASME B16.9, and the material conforms to ASTM A234 Grade B, ensuring adherence to recognized industry standards.Description:The 45° Elbows are constructed from high-quality standard weight steel, ensuring exceptional durability and performance. These fittings are designed to change the direction of flow at a 45-degree angle in a piping system, providing a smooth transition and reducing pressure drops. The design of these elbows minimizes turbulence and flow resistance, which is crucial in maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether you are setting up a new system or maintaining an existing one, these 45° elbows provide the reliability and performance you need.Applications:These fittings are widely used in various industrial applications such as:Chemical ProcessingOil & Gas PipelinesPower PlantsWater Treatment


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.