1/2inx10in INDUSTRIAL Schedule 40 316 Stainless Steel Nipple

  • Mfr # A377000810.0

  • Zoro # G615322587


product price:  $17.45
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A377000810.0
Zoro #
G615322587
UPC #
840013134091
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A377000810.0 is a stainless steel nipple intended for MNPT-to-MNPT piping connections. Made from Schedule 40 stainless steel, it has corrosion resistance inherent to stainless steel and a pressure rating defined by Schedule 40. This fitting features MNPT (Male National Pipe Thread) connection ends and has a pipe size of 1/2 inch, for extending or adapting piping runs using 1/2 inch MNPT connections.

  • Material: Stainless Steel (Schedule 40)
  • Basic Shape: Nipple for short pipe connections
  • Connection Type: MNPT (Male National Pipe Thread) on both ends
  • Pipe Size: 1/2 inch
  • Specific Shape: Nipples TBE (Threaded Both Ends)
  • Thread Type: NPT (National Pipe Thread)
  • Fitting Schedule/Class: Schedule 40 (pressure rating defined by Schedule 40)
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.