1/2inx3/8in INDUSTRIAL 3000lb 304/304L Stainless Steel Reducing Coupling

  • Mfr # A343080806

  • Zoro # G215321461


product price:  $10.75
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in x 3/8 in
Specific Fitting Shape
Reducing Couplings or Bell Reducers
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A343080806
Zoro #
G215321461
UPC #
840013154754
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2 in x 3/8 in

Details

Specific Fitting Shape
Reducing Couplings or Bell Reducers
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Reducing Coupling
Thread Type
NPT

Description

The MSI PRODUCTS A343080806 is a stainless steel reducing coupling with FNPT (Female National Pipe Thread) connection ends. Connects 1/2 in to 3/8 in nominal pipe sizes (reducing coupling). Fitting constructed from 304 stainless steel with FNPT ends; corrosion resistance; pressure rating: Class 3000.

Key Features:

  • Material: 304 Stainless Steel for corrosion resistance and durability
  • Reducing coupling used to connect 1/2 in to 3/8 in nominal pipe sizes
  • Connection Type: FNPT (Female National Pipe Thread) on both ends
  • Pipe Size: 1/2 in x 3/8 in, indicating the nominal sizes of the connected pipes
  • Pressure rating: Class 3000
  • Reducing coupling designed for 1/2 in to 3/8 in nominal pipe sizes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.