1inx10in INDUSTRIAL Schedule 40 316 Stainless Steel Nipple

  • Mfr # A377001610.0

  • Zoro # G615324260


product price:  $26.79
/ea

Key Features

Pipe Size - Pipe Fitting
1 in
Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A377001610.0
Zoro #
G615324260
UPC #
840013134428
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1 in

Details

Specific Fitting Shape
Nipples TBE
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT

Description

The MSI PRODUCTS - A377001610.0 is a stainless steel nipple fitting that features male threads on one or both ends, designed for connecting two female-threaded fittings, pipes, or valves. With Schedule 40 standards, it is intended for use with piping systems conforming to Schedule 40 standards. Material: Stainless Steel (Schedule 40); Pipe Size: 1 inch; Connection Type: MNPT; Thread Type: NPT.

Key Features:

  • Material: Stainless Steel (Schedule 40)
  • Basic Shape: Nipple
  • Connection Type: MNPT (Male National Pipe Thread)
  • Pipe Size: 1 inch
  • Specific Shape: Nipples TBE
  • Thread Type: NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.