2inx1-1/2in INDUSTRIAL 3000lb 304L Stainless Steel Insert

  • Mfr # A343173224

  • Zoro # G915325158


product price: $32.65
/ea

Key Features

Pipe Size - Pipe Fitting
2 in x 1-1/2 in
Specific Fitting Shape
Inserts
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Socketweld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A343173224
Zoro #
G915325158
UPC #
840013158479
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2 in x 1-1/2 in

Details

Specific Fitting Shape
Inserts
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Socketweld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Insert

Description

The MSI PRODUCTS - A343173224 is a stainless steel pipe fitting with a basic insert shape and socket weld connection type. It is rated at Class 3000 pressure class rating. The fitting connects 2-inch and 1-1/2-inch pipe sizes and is constructed from stainless steel alloy. It can be used in various piping arrangements for corrosion-resistant connections in piping systems.

Key Features:

  • Basic Shape: Insert
  • Connection Type: Socket weld
  • Pressure Rating: Class 3000
  • Material: Stainless steel
  • Pipe Sizes: 2 inches x 1-1/2 inches
  • Specific Shape: Inserts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.