Shop MSI PRODUCTS

2inx3/4in INDUSTRIAL 3000lb 316/316L Stainless Steel Reducing Coupling

  • Mfr # A353083212
  • Zoro # G115324708

product price: 
$
87.45
/ea

Key Features

Pipe Size - Pipe Fitting
2 in x 3/4 in
Specific Fitting Shape
Reducing Couplings or Bell Reducers
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A353083212
Zoro #
G115324708
UPC #
840013156369
Country of Origin
Multiple
Specific Fitting Shape
Reducing Couplings or Bell Reducers
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Reducing Coupling
Thread Type
NPT

Dimensions

Pipe Size - Pipe Fitting
2 in x 3/4 in

Description

INDUSTRIAL 3000lb 316/316L Stainless Steel Forged Fittings - Reducing CouplingsOur INDUSTRIAL 3000lb 316/316L Stainless Steel Forged Fittings - Reducing Couplings are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These reducing couplings feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our stainless steel fittings conform to ASTM/ASME A182/SA182, and the threads conform to ANSI B1.20.1.Mercury-Free: All our stainless forged fittings are guaranteed to be mercury-free, ensuring safety and compliance with industry standards.Manufacturing Quality: Produced in an ISO 9000:2000 certified facility, ensuring adherence to stringent quality standards.Pressure Tested: Each fitting is pressure tested to ensure integrity and performance under high-pressure conditions.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL 3000lb 316/316L Stainless Steel Forged Fittings - Reducing Couplings are crafted from high-quality 316/316L stainless steel for exceptional durability and performance. These fittings are designed to connect two sections of piping of different diameters securely, providing a reliable and leak-proof connection. The robust design ensures a secure connection, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these reducing couplings provide the reliability and performance you need.Applications:These stainless steel reducing couplings are widely used in various industrial applications, including Chemical Processing, Oil


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.