Shop SCI
See all product information
Create Account
Tee
- Mfr # 4307000912
- Zoro # G623939715
product price:Â
$
69.99
/ea
Key Features
Application
Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Class
Class 3000
Fitting Side B Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4307000912
- Zoro #
- G623939715
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Class
- Class 3000
- Fitting Side B Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Tee
- Item
- Metal Pipe Tee
- Fitting Side A Gender
- Female
- Standards
- ASME B16.11, ASTM A182
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.