Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in Schedule 40 90° Short Radius Butt-Weld Elbow, 304 Stainless Steel

  • Mfr # A3610148

  • Zoro # G215325889


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
90 Degree SR Elbows
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3610148
Zoro #
G215325889
UPC #
840013160281
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3 in
Outside Dia.
3.5 in

Details

Specific Fitting Shape
90 Degree SR Elbows
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt-Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
90 Degree Short Radius Elbow

Description

The MSI PRODUCTS - A3610148 is a stainless steel pipe fitting in the shape of a 90-degree short radius elbow. It is designed for use in piping systems to change direction or for system configurations requiring a 90° bend. The fitting is compatible with butt-weld connections in Schedule 40 stainless steel piping systems.

Key Features:

  • Shape: 90 Degree Short Radius Elbow
  • Connection Type: Butt-Weld
  • Schedule/Class: Schedule 40
  • Outside Diameter: 3.5 inches
  • Material: Stainless Steel
  • Pipe Size - Pipe Fitting: 3 inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.