Zoro Homepage

3 in Stainless Steel Full Coupling, FNPT, Class 3000

  • Mfr # A3430448

  • Zoro # G715327383


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3 in
Specific Fitting Shape
Couplings / Sockets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3430448
Zoro #
G715327383
UPC #
840013168560
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3 in

Details

Specific Fitting Shape
Couplings / Sockets
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Thread Type
NPT

Description

The MSI PRODUCTS - A3430448 is a stainless steel pipe fitting rated for use in piping systems for connecting or joining sections of pipe. Its stainless steel construction provides corrosion resistance and durability, making it suitable for applications that require longevity and resistance to harsh conditions. This fitting can be used in multiple industries for fluid or gas transportation within specified parameters.

  • Product Category: Stainless Steel Pipe Fittings – Indicates the item is part of a category used to connect or adapt pipe sections.
  • Item Type: Not specified – The specific granular classification is not provided, maintaining a focus on its general fitting role.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.