3/8inx3-1/2in INDUSTRIAL Schedule 40 316 Stainless Steel Nipple
- Mfr # A37700063.5
- Zoro # G115321370
Key Features
Specifications
Details
- MFR #
- A37700063.5
- Zoro #
- G115321370
- UPC #
- 840013133834
- Country of Origin
- Multiple
- Specific Fitting Shape
- Nipples TBE
- Pipe Fitting Material
- Stainless Steel
- Fitting Connection Type
- MNPT
- Fitting Schedule/Class
- Schedule 40
- Basic Pipe Fitting Shape
- Nipple
- Thread Type
- NPT
Dimensions
- Pipe Size - Pipe Fitting
- 3/8 in
Description
INDUSTRIAL 316 Stainless Steel Schedule 40 Nipples - TBEOur INDUSTRIAL 316 Stainless Steel Schedule 40 Nipples - TBE Threaded Both Ends are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These nipples feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our stainless steel nipples are manufactured to ASTM A312/SA312, ensuring they meet rigorous industry standards.Thread Quality: The threads conform to ASME B1.20.1, providing precise and reliable threading for secure connections.Material Quality: The material conforms to ASTM A312, guaranteeing the use of high-quality stainless steel for superior durability and corrosion resistance.ISO Certified: Manufactured in an ISO9001:2000 certified facility, ensuring consistent quality and compliance with industry standards.Pressure Tested: Each fitting is pressure tested to ensure integrity and performance under high-pressure conditions.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL 316 Stainless Steel Schedule 40 Nipples - TBE are crafted from high-quality 316 stainless steel for exceptional durability and performance. These fittings are designed with threading on both ends to provide a secure and reliable connection. The robust construction ensures a secure fit, minimizing turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these nipples provide the reliability and performance you need.Applications:These stainless steel nipples are widely used in various industrial applications, inclu
- Full lot code traceability
- Easy online MTR (Material Test Reports) access
- Fully Published product specifications
- Industrial fitting pattern & proprietary cleaning process
- Meets / Exceeds all ASME & ANSI Specifications
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.