Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4inx1/2in INDUSTRIAL Forged Steel Hex Bushing

  • Mfr # A244001208

  • Zoro # G115324630


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Specific Fitting Shape
Hex Bushings
Pipe Size
3/4 in x 1/2 in
Pipe Fitting Connection Type
MNPT x FNPT
Pipe Thread Type
NPT
Basic Fitting Shape
Hex Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A244001208
Zoro #
G115324630
UPC #
840013152583
Country of Origin
Multiple

Dimensions

Pipe Size
3/4 in x 1/2 in

Details

Specific Fitting Shape
Hex Bushings
Pipe Fitting Connection Type
MNPT x FNPT
Pipe Thread Type
NPT
Basic Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 3000
Material - Pipe
Steel

Description

INDUSTRIAL Forged Steel Hex BushingOur INDUSTRIAL Forged Steel Hex Bushings are meticulously engineered to meet the high demands of industrial applications. Designed for durability, precision, and reliability, these fittings perform exceptionally well in even the toughest environments.Key Features:Industrial Strength: These hex bushings feature a robust design, making them ideal for industrial use. They are built to withstand high-pressure environments, ensuring suitability for a wide range of applications.Standards Compliance: Our forged steel fittings conform to ASME B16.11 dimensions and ASME B1.20.1 threading standards.Material Compliance: Manufactured from ASTM A105 material, ensuring high strength and durability.ISO Certified: Produced in an ISO9000:2000 certified facility, ensuring adherence to stringent quality standards.Traceability: Each fitting includes full LOT code traceability for quality assurance, allowing you to track each product throughout its manufacturing process.Material Test Reports: We provide Material Test Reports MTRs on demand, offering detailed insights into the material properties and quality of the fittings to meet your project requirements and compliance needs.Fast Shipping: We offer same next-day shipping, ensuring timely delivery and uninterrupted operations.Description:Our INDUSTRIAL Forged Steel Hex Bushings are crafted from high-quality forged steel for exceptional durability and performance. These fittings are designed to reduce the size of a female-threaded opening while providing a secure and reliable connection. The hex design allows for easy installation and tightening, ensuring a robust connection that minimizes turbulence and flow resistance, which is crucial for maintaining system efficiency and longevity.Our fittings comply with industry standards and specifications, ensuring they meet or exceed the requirements for industrial use. Whether setting up a new system or maintaining an existing one, these hex bushings provide the reliability and performance you need.Applications:These forged steel hex bushings are widely used in various industrial applications, including Chemical Processing, Oil & Gas Pipelines, Power Plants, Water Treatment Facilities, and Industrial Manufacturing.Invest in our INDUSTRIAL Forged Steel Hex Bushings to experience the superior quality and performance that set our products apart in the market.


  • Full lot code traceability
  • Easy online MTR (Material Test Reports) access
  • Fully Published product specifications
  • Industrial fitting pattern & proprietary cleaning process
  • Meets / Exceeds all ASME & ANSI Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.