Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3inx2-1/2in INDUSTRIAL 304 Stainless Steel Hex Bushing

  • Mfr # A304004840

  • Zoro # G015327489


product price: $50.29
/ea

Key Features

Pipe Size - Pipe Fitting
3 in x 2-1/2 in
Specific Fitting Shape
Hex Bushings
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A304004840
Zoro #
G015327489
UPC #
840013112587
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3 in x 2-1/2 in

Details

Specific Fitting Shape
Hex Bushings
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Hex Bushing
Thread Type
NPT

Description

The MSI PRODUCTS - A304004840 is a stainless steel hex bushing designed as a threaded pipe reducer with a hexagonal outer profile. It features MNPT x FNPT connection types, allowing for MNPT x FNPT connections. Constructed from stainless steel; Material: Stainless Steel; Pressure Rating: Class 150. Its size specifications include a 3-inch connection on one end and a 2-1/2-inch connection on the other; Pipe Size: 3 in x 2-1/2 in.

  • Material: Stainless Steel
  • Shape: Hex Bushing with a hexagonal outer profile for wrench tightening
  • MNPT x FNPT connections
  • Pressure Rating: Class 150
  • Pipe Size: 3 in x 2-1/2 in
  • Thread Type: NPT (National Pipe Tapered)
  • Fitting Schedule/Class: Class 150
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.