4inx2in INDUSTRIAL Forged 304/304L Stainless Steel Hex Bushing

  • Mfr # A344006432

  • Zoro # G615327117


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4 in x 2 in
Specific Fitting Shape
Hex Bushings
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A344006432
Zoro #
G615327117
UPC #
840013169352
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
4 in x 2 in

Details

Specific Fitting Shape
Hex Bushings
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Hex Bushing
Thread Type
NPT

Description

MSI Products - A344006432 is a stainless steel hex bushing that functions as a threaded pipe reducer. It features a hexagonal outer profile that allows wrench tightening during installation and removal. Material: Stainless steel; corrosion resistance inherent to the material; Pressure rating: Class 3000. It connects using MNPT x FNPT threaded connections.

Key Features:

  • Material: Stainless Steel
  • Basic Shape: Hex Bushing, threaded pipe reducer with hexagonal outer profile
  • Connection Type: MNPT x FNPT (Male National Pipe Thread to Female National Pipe Thread)
  • Fitting Schedule/Class: Class 3000, indicating its pressure rating
  • Pipe Size - Fitting: 4 in x 2 in, corresponding to nominal connection sizes
  • Fitting Shape: Hex Bushings for reduction and tightening
  • Thread Type: NPT (National Pipe Thread)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.