Zoro Homepage

Prudent Spring Sample Glossy Glass Subway Wall Tile

  • Mfr # ZOR-MD-0529-SAM

  • Zoro # G309980840


product price: $8.59
/ea

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.35 in
Size
4 x 4 x 0.35 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0529-SAM
Zoro #
G309980840
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Thickness
0.35 in
Size
4 x 4 x 0.35 in

Details

Material
Glass
Color
Green
Finish
Glossy
Application
Wall

Description

MSI's Prudent Spring Glass Tile adds a sophisticated touch to your space with its clean and elegant white color and distinctive beveled edge. In a contemporary Sample format, this durable glass tile catches and reflects light making it ideal for a wide variety of installations. Easy-care, water, stain, and mildew-resistant, its perfect for backsplash, accent walls, showers, and various vertical applications in residential and commercial projects. This luxury-look tile coordinates effortlessly with a wide range of countertops and flooring from MSI's.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products