Quartz Silver 24in X 24in Matte Porcelain Paver Tile, 64PK

  • Mfr # ZOR-LSC-0230P

  • Zoro # G315839743


original price:  $3,506.99 , new price: $2,277.99 , 35 percent off
new price:  $2,277.99
/pk 64, $35.59/ea
Free Shipping & Returns

Key Features

Width
24 in
Finish
Matte
Length
24 in
Material
Porcelain
Application
Floor, Terraces, Walkways, Patios, Driveways,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0230P
Zoro #
G315839743
UPC #
-
Country of Origin
Italy

Dimensions

Width
24 in
Length
24 in
Thickness
0.79 in
Size
24 in x 24 in

Details

Finish
Matte
Material
Porcelain
Application
Floor, Terraces, Walkways, Patios, Driveways,
Shape
Square
Color
White-Cool

Description

Elevate your outdoor space with the Quartz Silver Matte Porcelain Paver Tile. Featuring a sophisticated silver-gray tone and a sleek matte finish, this paver combines modern elegance with exceptional durability. Ideal for patios, walkways, pool decks, and outdoor entertaining areas, its slip-resistant surface ensures safety in any setting. Crafted from low-maintenance porcelain, it resists stains, moisture, and harsh weather, making it perfect for both residential and commercial projects. With Quartz Silver porcelain pavers, you get timeless beauty, strength, and effortless style for any outdoor design. 256 Square Feet Per Pack


  • Grade 1, first-quality porcelain tile for floor use
  • Glazed matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.