Zoro Homepage

RAIDER 18 HX AI A2XWJG-069US

  • Mfr # RAIDER18HXA2069

  • Zoro # G515660161


product price: $5,295.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Ports
3
Total Solid State Drive Capacity
2 TB
Operating System Platform
Windows
Screen Size
18 in
Bluetooth
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAIDER18HXA2069
Zoro #
G515660161
UPC #
824142403044
Country of Origin
China

Dimensions

Screen Size
18 in
Depth
12.1 in
Height
1.26 in
Width
15.9 in

Details

Total Number of USB Ports
3
Total Solid State Drive Capacity
2 TB
Operating System Platform
Windows
Item
Gaming Notebook
Bluetooth
Yes
Graphics Controller Model
GeForce RTX 5090
Display Screen Type
LCD
Energy Star
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Features
DLSS 4.0 Technology
Display Screen Technology
True Color Technology
Infrared Camera
Yes
AI-powered
Yes
Front Camera
Yes
Drive Type
SSD
Number of USB 3.2 Gen 2 Type-A Ports
3
Installed Slot Memory Configuration
2 x 32GB
Graphics Memory Accessibility
Dedicated
Installed Slot Memory
64 GB
Number of HDMI Outputs
1
NPU Performance
13 TOPS
Processor Core
Tetracosa-core (24 Core)
Maximum Supported System Memory
96 GB
Screen Resolution
3840 x 2400
Wireless LAN Standard
IEEE 802.11be
SSD Form Factor
M.2
Number of Thunderbolt 5 Ports
2
Brightness
1000 Nit
Copilot Key
Yes
Speaker Power Details
2 x 2W Woofer, 4 x 2W
Graphics Memory Technology
GDDR7
Color Gamut
100% DCI-P3
USB Power Delivery Support
Yes
Color
Black
Standard Memory
64 GB
Included Charger Power
400 W
Graphics Memory Capacity
24 GB
Camera Privacy Shutter
Yes
Standard Refresh Rate
120 Hz
Screen Mode
UHD+
Number of Occupied Memory Slots
2
Contrast Ratio
2,000,000:1
System Memory Form Factor
SODIMM
Battery Chemistry
Lithium Ion (Li-Ion)
System Memory Technology
DDR5 SDRAM
Keyboard Backlight
Yes
HDMI
Yes
VR Ready
Yes
Network (RJ-45)
Yes
Processor Speed
2.10 GHz
Processor Type
Core Ultra 9
Speakers
Yes
Number of Cells
4-cell
Operating System
Windows 11 Pro
Total Number of Memory Slots
2
Release Year
2025
Charger Included
Yes
Processor Model
285HX
Backlight Technology
LED
NPU Name
AI Boost
Maximum Turbo Speed
5.50 GHz
Wi-Fi Generation
Wi-Fi 7
Wireless LAN
Yes
System Memory Speed
6400 MHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.