Palazza Solaz 24 in. x 48 in. Polished Porcelain Marble Look Floor and Wall Tile, 70PK

  • Mfr # AKNPTPALSOLA24X48P-PL

  • Zoro # G316035786


product price:  $5,214.99
/pk 70, $74.50/ea
Additional $715.00 delivery surcharge applies per item.
See details

Key Features

Length
48 in
Width
24 in
Thickness
0.39 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTPALSOLA24X48P-PL
Zoro #
G316035786
UPC #
-
Country of Origin
Italy

Dimensions

Length
48 in
Width
24 in
Thickness
0.39 in

Details

Material
Porcelain
Color
Solaz
Shape
Rectangle
Finish
Polished
Collection
Palazza

Description

Palazza Solaz Porcelain Tile brings grand polished marble-inspired sophistication to interior spaces in a 24" x 48" large-format. The tile's high-gloss surface reflects light beautifully, amplifying the cool white background and delicate silver and gray veining throughout the room. This creates a bright, elegant, and spacious feel, enhanced by the minimal grout lines that large-format tiles allow. The polished finish not only adds visual sophistication but also enhances the tile's light-reflecting properties, making it an excellent choice for spaces that benefit from enhanced brightness and perceived openness. It is an excellent choice for making a statement on floors, walls, and countertops in residential and light commercial environments. The tile's versatile neutral palette complements a wide range of design styles, from contemporary to traditional, making it adaptable to various aesthetic preferences. The large format reduces grout lines, creating a more cohesive and contemporary appearance while simplifying both installation and maintenance. With a PEI Rating of 3, it is well-suited for moderate residential and light commercial traffic areas. The waterproof and frost-resistant porcelain nature ensures it performs exceptionally in kitchens, bathrooms, and other interior spaces. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. Maintenance is simple-clean with water and a soft sponge to preserve the surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 48 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Dramatic gray veining over a brilliant white base captures the essence of classic marble luxury.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products