Zoro Homepage

Regallo Calacatta Isla SAMPLE Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0471-SAM

  • Zoro # G905837418


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
Calacatta Isla
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0471-SAM
Zoro #
G905837418
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Calacatta Isla
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Style and elegance combine beautifully in the MSI Calacatta Isla porcelain tile. part of MSI’s regallo collection, and made in italy, this stunning tile offers the appearance of natural marble. the tile’s cool white background features subtle silver and gray veining for a sleek, classic design element. a perfect complement to any aesthetic, calacatta isla can be used as porcelain floor tile and wall tile in kitchens, bathrooms, hallways, and more. atte and polished finishes for design flexibility. use mosaic and bullnose accessories to achieve the look that best suits your taste.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.