Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regallo Calacatta Marbella Sample Matte Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0836-SAM

  • Zoro # G716035782


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Material
Porcelain
Thickness
0.39 in
Shape
Rectangle
Width
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0836-SAM
Zoro #
G716035782
UPC #
-
Country of Origin
Italy

Dimensions

Thickness
0.39 in
Width
4 in
Length
4 in

Details

Material
Porcelain
Shape
Rectangle
Color
White-Warm
Finish
Matte

Description

Luxurious and lustrous, Calacatta Marbella Porcelain Tile from MSIs Regallo Collection features a warm white background interlaced with gold, silver, and copper veining, radiating timeless elegance. with mosaic and bullnose accessories and matte and polished finishes, Calacatta Marbella is the perfect addition to a kitchen, bathroom, entryway, living room, and hallway. Made in Italy, this marble look porcelain tile can be used on both floor and wall applications for a sleek and upscale appearance.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products