Regallo Midnight Agate 24" X 48" Polished Porcelain Floor And Wall Tile, 2Pk

  • Mfr # ZOR-PT-0786P

  • Zoro # G412345765


original price:  $5,342.99 , new price: $3,472.99 , 35 percent off
new price:  $3,472.99
/pk 70, $49.61/ea
Item requires special delivery charges. A $715.00 per item surcharge will be applied.

Key Features

Length
48 in
Width
24 in
Thickness
0.39 in
Size
24 in x 48 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0786P
Zoro #
G412345765
UPC #
-
Country of Origin
Italy

Dimensions

Length
48 in
Width
24 in
Thickness
0.39 in
Size
24 in x 48 in

Details

Material
Porcelain
Color
Midnight Agate
Shape
Rectangle
Finish
Polished
Application
Floor And Wall
Collection
Regallo

Description

Regallo Midnight Agate Porcelain Tile offers a breathtaking black onyx marble look with sophisticated gray veins, infusing timeless elegance into any space. Available in an array of versatile sizes, including the sleek 12 in. x 24 in. and the impressive 24 in. x 48 in. large format, as well as the intricate 2 in. x 2 in. mosaic and the refined 3 in. x 24 in. bullnose options, this tile caters to a multitude of design preferences. Choose between a luxurious matte or a radiant polished finish to elevate backsplashes, walls, or floors in kitchens, bathrooms, or upscale commercial settings. Perfect for both residential and commercial applications, this exquisite tile beautifully complements any design style, from classic traditional to chic contemporary.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed Polished finish with a high sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products