Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renzo Jade 3" X 12" Glossy Ceramic Bullnose Wall Tile, PK22

  • Mfr # ZOR-PT-TR-0196

  • Zoro # G504415536


original price: $223.99
9% off
new price: $201.99
/pk 22, $9.18/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
3 in
Thickness
0.31 in
Tile Use
Wall
Size
3 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0196
Zoro #
G504415536
UPC #
-
Country of Origin
Spain

Dimensions

Length
12 in
Width
3 in
Thickness
0.31 in
Size
3 in x 12 in

Details

Color
Jade
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
15.432
Coverage Area
22 Sq. ft

Description

Renzo Jade combines soft jade green color variation and subtle textured edges to create a unique handcrafted look in a 3 in. x 12 in. ceramic Bullnose tile. use these bullnose moldings to finish edges in backsplash tile installations over sinks or ranges, showers, or other accent walls for a seamless finish. low-maintenance, durable, and easy to clean, the lakeview collection adds striking character to residential and commercial projects.


  • Grade 1, first-quality ceramic bullnose tile for wall use
  • Glazed glossy finish with a high sheen and high variation in tone.
  • Semi-Vitreous tile has water absorption of more than 3% but less than 7% for indoor use
  • Not frost resistant
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.