Zoro Homepage

Retro Bianco Hexagon SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0232-SAM

  • Zoro # G305838213


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
Retro Hexo Bianco Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0232-SAM
Zoro #
G305838213
UPC #
-
Country of Origin
Thailand

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Retro Hexo Bianco Glossy
Finish
Glossy
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI’s Retro Bianco Hexagon glossy patterned mosaic tile is classica turkish marble with a modern edge featuring distinctive, smooth elegant white tones. its ideal for creating beautiful kitchen backsplash, shower surrounds, accent walls, and other design features throughout homes and light use commercial properties. the timeless shape and color of this patterned marble mosaic make it exceedingly versatile complementing traditional to contemporary design styles. in. hexagon tiles are prearranged on . in. x .0 in. mesh-backed sheets for simplified installation and coordinating moldings give your project a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.