Retro Fretwork 12 In. X 12 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0151

  • Zoro # G404415285


product price:  $259.99
/pk 10, $26.00/ea
Free Shipping & Returns

Key Features

Length
13.375
Width
5
Thickness
14.25
Size
5x13.375
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0151
Zoro #
G404415285
UPC #
-
Country of Origin
China

Dimensions

Length
13.375
Width
5
Thickness
14.25
Size
5x13.375
Height
14.25

Details

Material
Marble
Color
Retro Fretwork
Tile Use
Floor & Wall
Finish
Smooth
Weight
50
Coverage Area
10 Sq. ft

Description

Accentuate your home with the elegance of the MSI Retro Fretwork polished marble wall tile. crafted from genuine marble, this black and white mesh-mounted tile is ideal for any indoor residential or commercial setting. distinctive and stylish it is the perfect choice for updating your kitchen backsplash, bath wall, countertop surface or feature wall. inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pit's that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.