Retro Herringbone Bianco 12.2 In. X 10.83 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0219

  • Zoro # G104415509


product price:  $84.99
/pk 15, $5.67/ea
Free Shipping & Returns

Key Features

Length
14.875
Width
14.5
Thickness
5.875
Size
14.5x14.875
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0219
Zoro #
G104415509
UPC #
-
Country of Origin
India

Dimensions

Length
14.875
Width
14.5
Thickness
5.875
Size
14.5x14.875
Height
5.875

Details

Material
Porcelain
Color
White Glossy
Tile Use
Floor & Wall
Finish
Glossy
Weight
38.7
Coverage Area
13.8 Sq. ft

Description

MSI’s Retro Herringbone Bianco porcelain tile offers a soft, neutral look that complements nearly any design scheme. it's classic yet on-trend pattern and glossy finish create visual interest without overpowering its a perfect choice for updating kitchens and baths. a welcomed addition to both homes and light use commercial spaces, use it as wall tile, bathroom or kitchen backsplash tile, or on floors or countertops. mix and match white glossy herringbone tile with other tiles from MSI’s domino collection for easy to achieve designer looks. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.