Sakura 8 in. x 8 in. Matte Porcelain Floor and Wall Tile, 12PK

  • Mfr # ZOR-PT-0702

  • Zoro # G608664335


original price:  $41.99 , new price: $20.99 , 50 percent off
new price:  $20.99
/pk 12, $1.75/ea

Key Features

Length
8 in
Width
8 in
Thickness
0.55 in
Size
8 in x 8 in x 0.55 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0702
Zoro #
G608664335
UPC #
-
Country of Origin
Turkey

Dimensions

Length
8 in
Width
8 in
Thickness
0.55 in
Size
8 in x 8 in x 0.55 in

Details

Material
Porcelain
Color
White-Cool
Finish
Matte
Weight
2.9 lbs
Application
Floor And Wall

Description

Sakura Porcelain Tile features a charming white background adorned with a black geometric print that has subtle floral influences. This tile boasts a matte finish and is perfect for backsplashes, floors, showers, countertops, and more. Each tile is meticulously crafted by hand and aligns seamlessly with others to create a larger, cohesive design. This encaustic tile is not only easy to clean and durable, but it also requires no maintenance, making it the ultimate choice for active homes with busy kitchens, entries, and various living areas. Refresh your space with the stunning Sakura porcelain tile today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.