Zoro Homepage

Sample Carrara Hexagon Matte Porcelain Mosaic Floor And Wall Tile

  • Mfr # ZOR-MD-0649-SAM

  • Zoro # G815839724


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Color
White-Cool
Application
Floor (Residential), Wall, Backsplash
Thickness
0.24 in
Size
2 in x 2 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0649-SAM
Zoro #
G815839724
UPC #
-
Country of Origin
Thailand

Dimensions

Thickness
0.24 in
Size
2 in x 2 in
Length
2 in
Width
2 in

Details

Color
White-Cool
Application
Floor (Residential), Wall, Backsplash
Shape
Square
Finish
Matte
Material
Porcelain

Description

Carrara Mosaic Tile features a classic 2in hexagon design with a cool white background and elegant gray veining, creating a refined, timeless look. The matte finish enhances its subtle charm, while the mesh backing ensures quick and easy installation. Perfect for accent walls, backsplashes, or residential floors, this tile combines style and durability for a polished finish in any space. 0.5 Square Feet Per Each


  • Grade 1, first-quality porcelain mosaic tile for floor and wall use
  • Glazed, matte finish with a low sheen and medium variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.