Sample Girona Marfil Lappato 3D Porcelain Mosaic Floor And Wall Tile

  • Mfr # ZOR-PT-0884-SAM

  • Zoro # G815839694


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Width
3 in
Length
3 in
Shape
Square
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Size
3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0884-SAM
Zoro #
G815839694
UPC #
-
Country of Origin
Spain

Dimensions

Width
3 in
Length
3 in
Size
3 in x 3 in
Thickness
0.03 in

Details

Shape
Square
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Material
Porcelain
Finish
Lappato
Color
Beige

Description

Elevate your design with Girona 3x3 in. mosaic porcelain tile from the Girona Collection. Inspired by natural shell stone and the timeless beauty of fossilized seashells and marine life, these mosaics bring intricate patterns and organic charm to your space. The lappato finish, blending a smooth matte texture with a gentle sheen, creates an elegant and sophisticated look. Ideal for backsplashes, bathroom walls, and decorative accents, these mosaics seamlessly complement the larger tile sizes. Available in 12x24 in., 24x48 in., 48x48 in., and 3x3 in. mosaic sizes, with coordinating bullnose trim to complete your design. 0.5 Square Feet Per Each


  • Grade 1, first-quality porcelain mosaic tile for floor and wall use
  • Glazed lappato finish with a medium sheen and medium variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products