
Sande Cream 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0337
Zoro # G304414999
product price:Â $59.75
/pk 8, $7.47/eaKey Features
Length
24
Width
12
Thickness
3.25
Size
12x24
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0337
Zoro #
G304414999
UPC #
-
Country of Origin
India
Dimensions
Length
24
Width
12
Thickness
3.25
Size
12x24
Height
3.25
Details
Material
Porcelain
Color
CREAM
Tile Use
Floor&Wall
Finish
Polished
Weight
66
Coverage Area
16 Sq. ft
Description
Enhance your home interior with this Sande Cream floor and wall tile. great for kitchens, bathrooms and backsplashes, it features a grade-1 rating. it offers frost resistance for indoor, outdoor, commercial and residential use. the beige stone look of the porcelain creates charm in any space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.