Sande Gray 24 In. X 24 In. Matte Porcelain Floor And Wall Tile, 4PK

  • Mfr # ZOR-PT-0167

  • Zoro # G104414151


original price:  $45.19 , new price: $22.59 , 50 percent off
new price:  $22.59
/pk 4, $5.65/ea

Key Features

Length
24
Width
24
Thickness
1.6
Size
24x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0167
Zoro #
G104414151
UPC #
-
Country of Origin
India

Dimensions

Length
24
Width
24
Thickness
1.6
Size
24x24
Height
1.6

Details

Material
Porcelain
Color
GREY
Tile Use
Floor&Wall
Finish
Matte
Weight
68.84
Coverage Area
16 Sq. ft

Description

MSI Sande Gray 24 in. x 24 in. matte porcelain floor and wall tile features a gray background, reminiscent of fine marble. this large format tile has a matte finish for added elegance and its impressively durable and low-maintenance. use it as flooring, backsplash, shower surround or for accent walls in residential or commercial settings to create a warm and inviting ambiance. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.