Sande Ivory 12 In. X 12 In. X 10Mm Polished Porcelain Mesh Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0519

  • Zoro # G504414386


product price:  $63.55
/pk 8, $7.94/ea

Key Features

Length
13
Width
14
Thickness
3
Size
14x13
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0519
Zoro #
G504414386
UPC #
-
Country of Origin
India

Dimensions

Length
13
Width
14
Thickness
3
Size
14x13
Height
3

Details

Material
Porcelain
Color
IVORY
Tile Use
Floor&Wall
Finish
Polished
Weight
34.4
Coverage Area
8 Sq. ft

Description

MSI’s madison luna 12 in. x 12 in. mesh mounted mosaic floor and wall tile features an understated linear pattern that adds depth and interest to a backdrop of sophisticated ivory hues. this understated beauty makes a style statement on floors, walls, shower surrounds, countertops and other areas where easy-care elegance is welcomed, while its large format minimizes distracting grout lines to visually expand your space. a designers dream, madison luna complements a wide variety of color schemes and design styles to give your residential or commercial project a fresh look that stays that way, with virtually no maintenance required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products