Savoy Azula 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK

  • Mfr # ZOR-PT-0189

  • Zoro # G104414946


product price:  $62.19
/pk 6, $10.37/ea

Key Features

Length
23.88
Width
12.13
Thickness
2.5
Size
12.13x23.88
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0189
Zoro #
G104414946
UPC #
-
Country of Origin
Spain

Dimensions

Length
23.88
Width
12.13
Thickness
2.5
Size
12.13x23.88
Height
2.5

Details

Material
Porcelain
Color
AZULA
Tile Use
Floor&Wall
Finish
Polished
Weight
50.76
Coverage Area
11.64 Sq. ft

Description

MSI Savoy Azula 12 in. x 24 in. porcelain floor and wall tile combines a glazed top with a medium sheen and white variation in tone to create a perfect look for a variety of decorative schemes. this rectangular tile is constructed from durable porcelain material and has a textured finish to provide a contemporary elegant decor option. the tile features an impervious water absorption rating that is suitable for installation on walls, floors and countertops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.