
Savoy Azula 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK
Mfr # ZOR-PT-0207
Zoro # G404415414
original price:Â $96.15 , new price: $62.49 , 35 percent off
new price:Â $62.49
/pk 2, $31.25/eaKey Features
Length
47.44
Width
23.81
Thickness
1
Size
23.81x47.44
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0207
Zoro #
G404415414
UPC #
-
Country of Origin
Spain
Dimensions
Length
47.44
Width
23.81
Thickness
1
Size
23.81x47.44
Height
1
Details
Material
Porcelain
Color
AZULA
Tile Use
Floor&Wall
Finish
Matte
Weight
74
Coverage Area
15.5 Sq. ft
Description
Azula porcelain tile from the Savoy Azula collection features soft warm white reminiscent of natural stone. durable, and easy to maintain, these beautiful tiles are available in popular large format 12 in. x 24 in. and 24 in. x 48 in. matte tiles, suitable for a wide range of interior design projects. create elegant floors, backsplashes, bathtub and shower surrounds, and countertops throughout the home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.